Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, XL, Black, Spandex
Mfr # MFF-P05-011
Zoro # G4510441
product price: $14.59
/pr
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Clarino Synthetic Leather
- Application Vending Machine Packaging , Light Utility, Mechanical Work
- Palm Construction Clarino Synthetic Leather
- Finger Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MFF-P05-011
- Zoro # G4510441
- UPC # 781513618448
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Clarino Synthetic Leather |
Application | Vending Machine Packaging , Light Utility, Mechanical Work |
Palm Construction | Clarino Synthetic Leather |
Finger Style | Full |
Cuff | Shirred |
Closure Type | slip on |
Back Material | Spandex |
Lining | Tricot |
Palm Style | Leather |
Minimum Temperature | Not Rated |
Sold As | Pair |
Glove Palm Material | Clarino Synthetic Leather |
Knuckle Protection Material | Padded Spandex |
Description
VF,Mechanics Gloves,Black,11,16V426,PR, Palm Material Clarino Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Yellow (SKA-55)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV703FO (L))
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black, Breathable Spandex (900)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO311)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MFF-P05-010)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Spandex (MFF-P05-012)
- MECHANIX WEAR Mechanics Gloves, M, Black, Spandex (MFF-P05-009)
- MECHANIX WEAR Mechanics Impact Gloves, S, Black/Gray, Trek Dry(R)/TPR (MPC-58-008)
- MECHANIX WEAR Mechanics Gloves, Yellow, 12, PR (MPT-01-012)
- MECHANIX WEAR The Original Gloves Medium Covert Black 9" L (WPL654-M-CVT)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C40)
- Mechanix Wear Gloves & Hand Protection