Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, XL ( 11 ), Gray
Mfr # MPT-08-011
Zoro # G4074055
product price: $32.35
/pr
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPT-08-011
- Zoro # G4074055
- UPC # 781513641842
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 9 1/4 in |
Size- Alpha | XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- TECHNICHE Phase Change Cooling Vest, L, Khaki (6626-KHAM/L)
- ZORO SELECT Roof Leak Diverter, 7 ft., White (42X286)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Orange (S37411)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MPT-07-009)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MPT-08-010)
- MECHANIX WEAR Mechanics Gloves, Brown, 11, PR (MPT-07-011)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MG-07-009)
- MECHANIX WEAR Mechanics Gloves, L, Red, Form Fitting Trek Dry(R) (MFF-02-010)
- MECHANIX WEAR Mechanics Gloves, Large, Hi-Viz Yellow (SFF-91-10)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, Neoprene (EXO-HVP-04-L)
- Mechanix Wear Gloves & Hand Protection