Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, XL ( 11 ), Black
Mfr # PP4X-75-011
Zoro # G4068209
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # PP4X-75-011
- Zoro # G4068209
- UPC # 781513625514
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 9 1/4 in |
Size- Numeric | 11 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style Synthetic Leather with EVA Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Synthetic Leather, Glove Back Color Black/Beige, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Standards CE, EN388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Wear Safe Aluminum Friction Ring Small, 28mm x 54mm (57615)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 34)
- ZING Circuit Breaker Lockout, Red, 4-1/2" L (7803)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Black (PP4X-75-012)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Black (PP4X-75-009)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Black (PP4X-75-010)
- MECHANIX WEAR Mechanics Gloves, Large, Hi-Viz Yellow (SFF-91-10)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Black/Gray (CWKG-58-010)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Trekdry(R) (MG-55-012)
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-CYT-L (9))
- Mechanix Wear Gloves & Hand Protection