Shop All Anti-Vibration Gloves
Mechanix Wear
Mechanics Gloves, Uncoated, M, PR
Mfr # SMV-C91-009
Zoro # G310862883
original price:
$45.75
20% off
new price: $36.25
/pr
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Single Layer, Synthetic Leather
- Standards ANSI/ISEA 138
- Insulated No
- Color High-Visibility Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SMV-C91-009
- Zoro # G310862883
- UPC # 781513653982
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Cuff Length | 1 in |
Size | M ( 9 ) |
Glove Length | 12 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm and Fingers, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC U Channel Galv Steel Sign Post, 4Ft (P4GV)
- ARIAT 6-Inch Work Boot, W, 7, Brown, PR (10033995)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-461)
- MCR SAFETY Select Grade Driver Wing Thumb Co, L, PK12 (3214L)
- MECHANIX WEAR M-Pact XD Impact Gloves, L, Hi-Vis Yellow, PR (SMP-91-010)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, 2XL, 1 Pair (MPT-58-012)
- MECHANIX WEAR M-Pact XD Impact Gloves, XL, Hi-Vis Yellow, PR (SMP-91-011)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 7, 7, PR (S85CJ-06-007)
- MECHANIX WEAR Leather Impact Glove, M, PR (LMP-75-009)
- MECHANIX WEAR M-Pact XD Impact Gloves, M, Hi-Vis Yellow, PR (SMP-91-009)
- JOKER XL High Visibility Orange Impact Gloves (MX1185#10)
- Mechanix Wear Gloves & Hand Protection