Shop All Anti-Vibration Gloves
Mechanix Wear
Mechanics Gloves, Uncoated, 3XL, PR
Mfr # SMV-C91-013
Zoro # G403548816
product price: $36.25
/pr
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- Palm Material Synthetic Leather
- Palm Construction Single Layer, Synthetic Leather
- Standards ANSI/ISEA 138
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SMV-C91-013
- Zoro # G403548816
- UPC # 781513654026
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 3XL |
Glove Length | 12 in |
Cuff Length | 1 in |
Size | 3XL ( 13 ) |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm and Fingers, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Clear Tekk Protection Professional Faceshield (90028-80025T)
- POLAR PLUS Hi-Viz LED Lighted Reflective (COR-V-LED-2X)
- CONDOR Containment Berm, 1077 gal. Spill Cap. (BD-1212-AL-L-C)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X12BYL)
- MECHANIX WEAR M-Pact XD Impact Gloves, S, Hi-Vis Yellow, PR (SMP-91-008)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Small, 1 Pair (MPT-58-008)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 8, 8, PR (S85CJ-06-008)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S59EP-58-011)
- MECHANIX WEAR Mechanics Gloves, Black, 11, PR (S1DE-05-011)
- MECHANIX WEAR M-Pact XD Impact Gloves, 2XL, Hi-Vis Yellow, PR (SMP-91-012)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glve, 2XL, PR (MFI2-06-XXL)
- Mechanix Wear Anti-Vibration Gloves