Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, Size M, PR
Mfr # MCMG-X91-009
Zoro # G810062943
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Yellow
- Cuff Style Hook-and-Loop
- Glove Length 12 in
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # MCMG-X91-009
- Zoro # G810062943
- UPC # 781513668474
- Country of Origin Philippines
- Category Mechanics Gloves
Dimensions
Glove Length | 12 in |
Size- Alpha | M |
Size- Numeric | 9 |
Cuff Length | 1 in |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, General Purpose, Glove Style Cut and Sewn, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cable Tags 0.39in H x 2.95in W Thermoplastic Polyether Polyurethane White 750/RL (B33-75X10-7643-WT)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19642)
- CONDOR High Visibility Safety Sign, 9" W, 12" H, 480W50 (480W50)
- NEVS Labeling Flag - Imprinted - Sign Here - Green - Re Fill - 9/16" x 2" (NEV91008)
- MECHANIX WEAR Mechanics Gloves, Size L, PR (MCMG-X91-010)
- MECHANIX WEAR Mechanics Gloves, Size XL, PR (MCMG-X91-011)
- MECHANIX WEAR Mechanics Gloves, Size S, PR (MCMG-X91-008)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray (H1505009)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, DuraHide Leather (LD-C75-011)
- MECHANIX WEAR Mechanics Gloves, Large, Hi-Viz Yellow (SFF-91-10)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black/Gray (810)
- Mechanix Wear Gloves & Hand Protection