Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, Size L, PR
Mfr # NSMG-08-010
Zoro # G010062941
product price: $32.99
/pr
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Cuff Style Hook-and-Loop
- Glove Length 12 in
- Finger Coverage Full Finger
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # NSMG-08-010
- Zoro # G010062941
- UPC # 781513674239
- Country of Origin Philippines
- Category Mechanics Gloves
Dimensions
Glove Length | 12 in |
Size- Alpha | L |
Size- Numeric | 10 |
Cuff Length | 1 in |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Needlestick-Resistant, Puncture-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm and Fingers, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Industrial Fire Hose Nozzle, 1-1/4 In. (572-1211)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-4E1)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (982S0035BL)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC717AB)
- MECHANIX WEAR Mechanics Gloves, M, Black, Trekdry(R) (MG-05-009)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black/Gray (CWKG-58-011)
- MECHANIX WEAR Mechanics Style Gloves, Black, M/9, PR (CWKFF-55-009)
- MECHANIX WEAR Mechanics Gloves, M, Yellow, TekDry(R) (MG-01-009)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Trekdry(R) (MG-05-012)
- MECHANIX WEAR Mechanics Gloves, Size XL, PR (MCMG-X91-011)
- DEWALT Mechanics Gloves, L, Black, Neoprene (DPG230L)
- Mechanix Wear Mechanics Gloves