Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, S, Brown/Black, Leather, TPR
Mfr # LDMP-C75-008
Zoro # G5906953
product price: $47.99
/pr
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Hook-and-Loop
- Palm Material Leather
- Application Construction, Oil and Gas, Mining, Rigging, Manufacturing, Material Handling
- Palm Construction Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # LDMP-C75-008
- Zoro # G5906953
- UPC # 781513637920
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Cuff Length | 1 in |
Size- Numeric | 8 |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated No, Leather Coverage Style Full Leather, Standards EN 388-4X43F, ANSI A9, ANSI 138 2, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Hook-and-Loop, Glove Liner Material Aramid, Leather Grade Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3/8 in W, Indoor, White (M7C-375-498)
- BDG Seamless Knit Dyneema Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9740-9)
- ZORO SELECT Barricade Tape, Caution Radiation Hazard (91470)
- SHOES FOR CREWS Size Men's 13, Women's 15 Unisex Plain Boots, Black (2064)
- MECHANIX WEAR Mechanics Gloves, L, Brown/Black, Leather, TPR (LDMP-C75-010)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown/Black, Leather, TPR (LDMP-C75-012)
- MECHANIX WEAR Mechanics Gloves, M, Brown/Black, Leather, TPR (LDMP-C75-009)
- MECHANIX WEAR Mechanics Gloves, S, Brown, Form Fitting Trek Dry(R) (LMG-75-008)
- MECHANIX WEAR Mechanics Gloves, M, Black, Spandex (MG-P05-009)
- MECHANIX WEAR Mechanics Gloves, L, Red, Form Fitting Trek Dry(R) (MG-02-010)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Spandex, Neoprene (EXO-MPLG-03-M)
- Mechanix Wear Gloves & Hand Protection