Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, S, Brown, Form-Fitting Trek Dry(R)
Mfr # LFF-75-008
Zoro # G5938690
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Shirred Slip-On
- Glove Length 8 1/2 in
- Palm Material Leather
- Application General Work, Construction, Carpentry, DIY Home Improvement, Woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # LFF-75-008
- Zoro # G5938690
- UPC # 781513631423
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Glove Length | 8 1/2 in |
Size- Numeric | 8 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards CE, EN388:2016 4111X, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7 (LCU4-0010-ND_10X7)
- BRADY Arc Flash Label, 500 Labels per Roll, PK2 (THTEL-25-483-1-WA)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, M, 12PK (PGP05T-M)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XL)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-012)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFF-75-010)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-011)
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MG-02-008)
- MECHANIX WEAR Mechanics Gloves, S, Brown/Black, Form Fitting Trek Dry(R) (MF4X-75-008)
- MECHANIX WEAR Mechanics Style Gloves, Black, S/8, PR (CWKH15-05-008)
- CARHARTT Mechanics Gloves, L, Black/Rose, Breathable Spandex (WA659-BLKRST)
- Mechanix Wear Gloves & Hand Protection