Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, S, Black, Spandex
Mfr # MFF-P05-008
Zoro # G4509136
product price: $14.19
/pr
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Clarino Synthetic Leather
- Application Vending Machine Packaging , Light Utility, Mechanical Work
- Palm Construction Clarino Synthetic Leather
- Cuff Shirred
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MFF-P05-008
- Zoro # G4509136
- UPC # 781513618417
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Clarino Synthetic Leather |
Application | Vending Machine Packaging , Light Utility, Mechanical Work |
Palm Construction | Clarino Synthetic Leather |
Cuff | Shirred |
Back Material | Spandex |
Closure Type | slip on |
Lining | Tricot |
Finger Style | Full |
Sold As | Pair |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Glove Palm Material | Clarino Synthetic Leather |
Knuckle Protection Material | Padded Spandex |
Description
VF,Mechanics Gloves,Black,8,16V423,PR, Palm Material Clarino Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218L)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size S (7) (99-1-9792-7)
- AZUSA SAFETY Bluwolf, 18 ga. Cut Resistant ANSI A4 Gloves, Polyurthane Palm Coating/Nitrile Reinforced Thumb, XL (BW4020)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MFF-P05-010)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Spandex (MFF-P05-012)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Spandex (MFF-P05-011)
- MECHANIX WEAR Mechanics Gloves, XL, Brown/Black, Trekdry(R) (MF4X-75-011)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Synthetic Leather, Polyester, Spandex (MSG-05-011)
- MECHANIX WEAR Mechanics Impact Gloves, XL, Black, Trekdry(R) (MPT-P58-011)
- AZUSA SAFETY Mechanics Gloves, S, Black/Gray/Red (KX01)
- Mechanix Wear Mechanics Gloves