Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, S ( 8 ), High-Visibility Yellow, TekDry(R)
Mfr # CG40-91-008
Zoro # G3298194
product price: $45.79
/pr
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S (8)
- Color High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Glove Length 8 1/2 in
- Palm Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CG40-91-008
- Zoro # G3298194
- UPC # 781513623473
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Glove Length | 8 1/2 in |
Size- Numeric | 8 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE 2132, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034BL)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- AFS Full Body Protective Suit (1007)
- WOOSTER PRODUCTS Anti-Slip Tape, Flat Black, 2in x 2ft, PK50 (2X24SB)
- MECHANIX WEAR Mechanics Gloves, Size XL, PR (MCMG-X91-011)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Spandex (MFF-P05-011)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-011)
- MECHANIX WEAR Mechanics Gloves, M, Black, Synthetic Leather, Polyester, Spandex (MSG-05-009)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKMP-58-011)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFF-75-010)
- BDG Mechanics Gloves, 3XL ( 12 ), Black/Yellow (20-1-10400-X3L)
- Mechanix Wear Mechanics Gloves