Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, S ( 8 ), Blue, Form Fitting Trek Dry(R)
Mfr # MFF-03-008
Zoro # G803441021
product price: $15.15
/pr
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cuff Style Shirred Slip-On
- Glove Length 8 1/2 in
- Palm Material Synthetic Leather
- Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MFF-03-008
- Zoro # G803441021
- UPC # 781513106655
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Glove Length | 8 1/2 in |
Size- Alpha | S |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J013)
- ANSELL Chemical Resistant Gloves, Size 9, PR (58-201)
- NMC Authorized Vehicles Only Sign, TM48J (TM48J)
- GLOWSHIELD Class 1, Hi-Viz Green Mesh Safety Vest, One-Size-Fits All (SV701FG)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Blue, Form Fitting Trek Dry(R) (MFF-03-010)
- MECHANIX WEAR The Original Gloves Small Black 9" L (WPL654-S-BK)
- MECHANIX WEAR Mechanics Gloves, Brown, 11, PR (MPC-07-011)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Orange, Trekdry(R) (SFF-99-012)
- MECHANIX WEAR Mechanics Gloves, XL, Red, Form Fitting Trek Dry(R) (MFF-02-011)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Yellow, Spandex (CG40-75-012)
- LIFT SAFETY 8 SECONDS Genuine Top Grain Leather (G8S-6SL)
- Mechanix Wear Gloves & Hand Protection