Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, M, Yellow, TekDry(R)
Mfr # MG-01-009
Zoro # G6590293
product price: $17.79
/pr
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Palm Material Synthetic Leather
- Application Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-01-009
- Zoro # G6590293
- UPC # 781513100844
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | M (9) |
Glove Length | 8 3/4 in |
Size- Alpha | M |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-3C-PK (7172-3C-PK)
- SUPER ANCHOR SAFETY 10ft 30° Fixed Length HLL 3/8"x7x19 Galvanized Wire Rope Cable w/Snaphook on Each End (1335-10)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, 2XL, 11" L, PR (MPT-55-012)
- ZING GHS-SDS Procedure Station, Metal Cabinet (6046)
- MECHANIX WEAR Mechanics Gloves, 2XL, Yellow, TekDry(R) (MG-01-012)
- MECHANIX WEAR Mechanics Gloves, XL, Yellow, TekDry(R) (MG-01-011)
- MECHANIX WEAR Mechanics Gloves, S, Brown, Form-Fitting Trek Dry(R) (LFF-75-008)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, DuraHide Leather (LD-C75-011)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SFF-91-009)
- MECHANIX WEAR The Original Gloves Small Black 9" L (WPL654-S-BK)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, TekDry(R) (H15-05-008)
- Mechanix Wear Gloves & Hand Protection