Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, M, Brown/Black, Trekdry(R)
Mfr # MF4X-75-009
Zoro # G9581457
product price: $20.35
/pr
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Shirred Slip-On
- Glove Length 8 3/4 in
- Palm Material Synthetic Leather
- Application Multipurpose, Maintenance and Repair, Manufacturing, Mechanic, Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MF4X-75-009
- Zoro # G9581457
- UPC # 781513628379
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | M (9) |
Glove Length | 8 3/4 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Vented, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards CE, EN388:2016 4131X, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 7115-04 Flexbak Back Support, X-Large (7115-04)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A2B)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS719 (MFS719)
- SPEAKMAN Eyewash Station in Blue (SE-4400)
- MECHANIX WEAR Mechanics Gloves, L, Brown/Black, Trekdry(R) (MF4X-75-010)
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MG-02-008)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Blue, Form Fitting Trek Dry(R) (MFF-03-008)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-011)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Orange, Trekdry(R) (SFF-99-009)
- MECHANIX WEAR Mechanics Gloves, M, Gray/White, Mesh (MSV-00-009)
- CLUTCH GEAR Mechanics Gloves, S ( 7 ), High-Visibility Yellow (MXGKGHVB/S)
- Mechanix Wear Mechanics Gloves