Mechanix Wear

Mechanics Gloves, M, Blue, Spandex (Discontinued)


This Product is Discontinued
Shop for all Mechanics Gloves

Key Features

  • Glove Size M
  • Color Blue
  • Cuff Style Elastic
  • Glove Length 8 3/4 in
  • Palm Material Synthetic Leather
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size M
Glove Length 8 3/4 in

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.