Shop All Cold Weather Gloves
Mechanix Wear
Mechanics Gloves, M, Black/Gray, Synthetic Leather
Mfr # CWKFF-58-009
Zoro # G100425564
product price: $18.35
/pr
Sold in multiples of 10 for $183.50
$183.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 9
- Size M
- Color Black/Gray
- Palm Material Synthetic Leather
- Glove Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CWKFF-58-009
- Zoro # G100425564
- UPC # 781513650912
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Glove Size | 9 |
Size | M |
Glove Length | 11 in |
Length | 11 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Cuff Style Shirred Slip-On, Glove Insulation Material Fleece, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Standards CE EN 388:2016 1121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO "Caution" Hi-vis Lime Green Barricade Tape (B3530LG16-188)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10034 (10034)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 20FV85 (20FV85)
- NMC Danger No Trespassing Sign, D81R (D81R)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, Synthetic Leather (CWKFF-58-008)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, Synthetic Leather (CWKFF-58-010)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, Synthetic Leather (CWKFF-58-012)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 8, PR (CWKMG-58-008)
- MECHANIX WEAR Cold-Condition Gloves, 11/2XL, PR (S5DP-05-011)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-009)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (73060-09)
- Mechanix Wear Gloves & Hand Protection