Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, M, Black/Gray
Mfr # CWKWS-58-009
Zoro # G300689957
product price: $28.29
/pr
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Cuff Style Hook-and-Loop
- Glove Length 13 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CWKWS-58-009
- Zoro # G300689957
- UPC # 781513651063
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | M (9) |
Glove Length | 13 in |
Cuff Length | 2 in |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Backing Style PrimaLoft(R) 40g Gold performance back of hand insulation, Cuff Style Hook-and-Loop, Glove Insulation Material PrimaLoft(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material PrimaLoft(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Keep Your Hand In It, ENG (P4030)
- SMITH & WESSON Equalizer Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Gray Half-Frame, Smoke Lens (21297)
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, XL, White, PK25, XL, 25 PK, White, Zipper (8115)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Royal Blue (313029)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray (CWKWS-58-011)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray (CWKPK-58-011)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SMG-91-009)
- MECHANIX WEAR Mechanics Gloves, S, Black/Yellow, Spandex (CG40-75-008)
- MECHANIX WEAR Mechanics Gloves, Gray, 9, PR (MG-08-009)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-011)
- MECHANIX WEAR Mechanics Gloves, Brown, 11, PR (MPC-07-011)
- Mechanix Wear Mechanics Gloves