Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, M, Black, Trekdry(R)
Mfr # MG-55-009
Zoro # G0022671
product price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Length 8 in
- Palm Material Synthetic Leather
- Application Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement
- Palm Construction Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-55-009
- Zoro # G0022671
- UPC # 781513603574
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Glove Length | 8 in |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | Multipurpose, Maintenance and Repair, Equipment Operation, DIY Home Improvement |
Palm Construction | Seamless |
Standards | CE, EN 388:2016 3121 X |
Back Material | Trekdry(R) |
Cuff | Hook-and-Loop |
Lining | Foam Padding |
Stitching Material | Nylon |
Thumb Style | Wing |
Closure Type | TPR/Hook-and-Loop |
Finger Style | Full |
ANSI/ISEA Abrasion Level | 0 |
Temp. Range | 32 Degrees to 200 Degrees F |
Cut-Resistant Material | None |
Sold As | Pair |
Glove Cut | Clute |
Glove Palm Material | Synthetic Leather |
Leather Grade | Synthetic Leather |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Jazzband Reusable Foam Ear Plugs, Bell Shape, 25 dB, Green (6506)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size M (8) (99-1-275BP-8)
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width .98 in (65400)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, L, 1 PR (9381LLH)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Trekdry(R) (MG-55-011)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-55-008)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Trekdry(R) (MG-55-012)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-91-010)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Spandex (MFF-P05-012)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Spandex (MG-P05-011)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C72)
- Mechanix Wear Mechanics Gloves