Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, M, Black, Synthetic Leather, Polyester, Spandex
Mfr # MSG-05-009
Zoro # G6057532
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Palm Material Synthetic Leather with Polyurethane Grip
- Application Assembly, Automotive, Glass Handling, Home Improvement, Maintenance & Repair, Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # MSG-05-009
- Zoro # G6057532
- UPC # 781513100790
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | M (9) |
Glove Length | 8 3/4 in |
Size- Alpha | M |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip-Coated, Backing Style Polyester, Spandex(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Spandex(R), Glove Back Color Gray, Glove Construction Cut and Sewn, Standards CE, EN388:2016 1121X, ANSI/ISEA Cut Level Not Tested, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (19879)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XW00-Y-NA)
- LABELMASTER Cargo Aircraft Only Lbl, 100mmx120mm, 500, L20R (L20R)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12637)
- MECHANIX WEAR Mechanics Gloves, L, Black, Synthetic Leather, Polyester, Spandex (MSG-05-010)
- MECHANIX WEAR Mechanics Gloves, S, Black, Synthetic Leather, Polyester, Spandex (MSG-05-008)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Synthetic Leather, Polyester, Spandex (MSG-05-012)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Yellow (MPT-01-009)
- MECHANIX WEAR The Original Gloves Medium Covert Black 9" L (WPL654-M-CVT)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MPT-07-009)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/White, Spandex, Neoprene (EXO-MPLW-02-S)
- Mechanix Wear Gloves & Hand Protection