Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, M, Black, Spandex
Mfr # MG-P05-009
Zoro # G4510457
product price: $22.39
/pr
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Clarino Synthetic Leather
- Application Vending Machine Packaging, Utility, Mechanical Work
- Palm Construction Clarino Synthetic Leather
- Lining Tricot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-P05-009
- Zoro # G4510457
- UPC # 781513618479
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | M (9) |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Clarino Synthetic Leather |
Application | Vending Machine Packaging, Utility, Mechanical Work |
Palm Construction | Clarino Synthetic Leather |
Lining | Tricot |
Back Material | Spandex |
Finger Style | Full |
Closure Type | hook-and-loop |
Minimum Temperature | Not Rated |
Sold As | Pair |
Palm Style | Leather |
Glove Palm Material | Clarino Synthetic Leather |
Knuckle Protection Material | Padded Spandex |
Description
Mechanics Gloves, Palm Material Clarino Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25 (43653)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV712FO (3XL))
- HOTHANDS Hand Warmer, 2-1/4 in. x 3-1/2 in., PK3 (HH26PDQ)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 4 ft Wide, 1/2 in Thick (LIB48)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MG-P05-010)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Spandex (MG-P05-011)
- MECHANIX WEAR Mechanics Gloves, S, Black, Spandex (MG-P05-008)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-C91-011)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, DuraHide Leather (LD-C75-012)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-99-010)
- MCR SAFETY Acrylic Terry Inner Lining, S ( 7 ), Black, White (N9691S)
- Mechanix Wear Gloves & Hand Protection