Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, M ( 9 ), Brown
Mfr # MFF-07-009
Zoro # G4068114
original price:
$18.57
9% off
new price: $16.89
/pr
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Shirred Slip-On
- Glove Length 8 3/4 in
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MFF-07-009
- Zoro # G4068114
- UPC # 781513644331
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | M (9) |
Glove Length | 8 3/4 in |
Size- Alpha | M |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Voltage Marker, Vinyl, 277/480 Volts, PK5 (PCV-277/480AY)
- RADIANS 2XL Short Sleeve T-Shirt, Green (ST11-NPGS-2X)
- CARHARTT Knit Cap, Bright Lime, Universal (A18-BLM OFA)
- DUNLOP Size 8 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Brown (MFF-07-010)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Brown (MFF-07-011)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Brown (MFF-07-012)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-99-011)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form Fitting Trek Dry(R) (LMG-75-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-91-010)
- MAGID Impact Gloves, 3XL, Black (TRX606-XXXL)
- Mechanix Wear Gloves & Hand Protection