Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, M ( 9 ), Black
Mfr # PP4X-75-009
Zoro # G4072034
original price:
$44.34
21% off
new price: $34.95
/pr
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # PP4X-75-009
- Zoro # G4072034
- UPC # 781513625491
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | M (9) |
Glove Length | 8 3/4 in |
Size- Numeric | 9 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style Synthetic Leather with EVA Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Synthetic Leather, Glove Back Color Black/Beige, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Standards CE, EN388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGS FOOTWEAR Size 7 Men's Steel Rubber Boot, Black (69172-001 M 7)
- SOF SOLE SS CMFT CRW WHT BND MEDIUM, PK 6 (89242)
- CONDOR Mechanics Gloves, S, High Visibility Yellow/Black, Spandex/Neoprene (42KZ89)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-10)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Black (PP4X-75-010)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black (PP4X-75-011)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Black (PP4X-75-012)
- MECHANIX WEAR Mechanics Gloves, M, Brown/Black, Trekdry(R) (MF4X-75-009)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-011)
- MECHANIX WEAR Mechanics Style Gloves, Black, L/530, PR (CWKH15-05-530)
- ZERO FRICTION Performance Universal-Fit Work Glove, Blue (WG15011)
- Mechanix Wear Mechanics Gloves