Shop All Mechanics Gloves
This Product is Discontinued
Mechanix Wear
Mechanics Gloves, M ( 8 ), Pink Camo, Spandex (Discontinued)
Mfr # MG-72-520
Zoro # G0028935
This Product is Discontinued
Key Features
- Glove Size M (8)
- Color Pink Camo
- Palm Material Synthetic Leather
- Application Automotive, Construction, Military and Law Enforcement, Industrial Safety
- Palm Construction Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-72-520
- Zoro # G0028935
- UPC # 781513942147
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Item | Mechanics Gloves |
Color | Pink Camo |
Palm Material | Synthetic Leather |
Application | Automotive, Construction, Military and Law Enforcement, Industrial Safety |
Palm Construction | Synthetic Leather |
Standards | CE, EN 388:2016 3121 X |
Lining | Foam Padding |
Finger Style | Full Finger |
Stitching Material | Nylon |
Closure Type | Hook-and-Loop |
Back Material | Spandex |
Sold As | Pair |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Glove Palm Material | Synthetic Leather |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.