Shop All Mechanics Gloves
This Product is Discontinued
Mechanix Wear
Mechanics Gloves, L, Yellow, TekDry(R) (Discontinued)
Mfr # MG-01-010
Zoro # G6590320
This Product is Discontinued
Key Features
- Glove Size L (10)
- Color Black/Yellow
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-01-010
- Zoro # G6590320
- UPC # 781513100851
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 9 in |
Size- Numeric | 10 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.