Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, L, Brown/Black, Trekdry(R)
Mfr # MF4X-75-010
Zoro # G9581369
product price: $20.65
/pr
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application Multipurpose, Maintenance and Repair, Manufacturing, Mechanic, Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MF4X-75-010
- Zoro # G9581369
- UPC # 781513628386
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 9 in |
Size- Numeric | 10 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Vented, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards CE, EN388:2016 4131X, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR VF, EXO Motor Pro Glove, M, 45VK43, PR (EXMPG-V-03-M)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 20FV85 (20FV85)
- NMC Danger Confined Space Sign, D487AB (D487AB)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (263340)
- MECHANIX WEAR Mechanics Gloves, M, Brown/Black, Trekdry(R) (MF4X-75-009)
- MECHANIX WEAR Mechanics Gloves, M, Black, Trekdry(R) (MG-05-009)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trek Dry(R)/TPR (SMC-C91-009)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MPT-08-010)
- MECHANIX WEAR Mechanics Style Gloves, Black, M/9, PR (CWKH15-05-009)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-012)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Coyote, X-Large (MGGCGSA7011)
- Mechanix Wear Mechanics Gloves