Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, L, Brown/Black, Leather, TPR
Mfr # LDMP-C75-010
Zoro # G5935933
product price: $41.99
/pr
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Hook-and-Loop
- Palm Material Leather
- Application Construction, Oil and Gas, Mining, Rigging, Manufacturing, Material Handling
- Palm Construction Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # LDMP-C75-010
- Zoro # G5935933
- UPC # 781513637944
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Cuff Length | 1 in |
Size- Alpha | L |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated No, Leather Coverage Style Full Leather, Standards EN 388-4X43F, ANSI A9, ANSI 138 2, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Hook-and-Loop, Glove Liner Material Aramid, Leather Grade Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO GLOVES DRVR GOLD L (50BT-L)
- SKECHERS Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9.5)
- ROCKY Size 11 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- MCR SAFETY Coated Gloves, 12 PK (6800)
- MECHANIX WEAR Mechanics Gloves, S, Brown/Black, Leather, TPR (LDMP-C75-008)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown/Black, Leather, TPR (LDMP-C75-012)
- MECHANIX WEAR Mechanics Gloves, M, Brown/Black, Leather, TPR (LDMP-C75-009)
- MECHANIX WEAR Mechanics Gloves, Large, Hi-Viz Yellow (SFF-91-10)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, Synthetic Leather (CWKMP-58-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, TekDry(R) (CG40-91-012)
- HEXARMOR Mechanics Gloves, M ( 8 ), Tan (2132-STL-M (8))
- Mechanix Wear Gloves & Hand Protection