Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, L, Black/Red, Trek Dry(R)/TPR
Mfr # MPT-52-010
Zoro # G6057639
product price: $36.15
/pr
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Armortex(R)
- Application Automotive, Maintenance and Repair, Construction, Equipment Operation, Manufacturing, Towing and Transportation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPT-52-010
- Zoro # G6057639
- UPC # 781513619414
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 9 in |
Size- Alpha | L |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Black/Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL2X001200)
- ALTA Knee Pads, Hard Cap, Navy, PR (50900)
- ANSELL Chemical Resistant Glove, 11 mil, Sz 10, PR (37-145)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600-XL (UHV600-XL)
- MECHANIX WEAR Mechanics Gloves, M, Black/Red, Trek Dry(R)/TPR (MPT-52-009)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-011)
- MECHANIX WEAR Mechanics Gloves, S, Black/Red, Trek Dry(R)/TPR (MPT-52-008)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Medium, 1 Pair (MFF-05-009)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-012)
- MECHANIX WEAR Mechanics Gloves, L, Blue, Form Fitting Trek Dry(R) (MG-03-010)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Black/Gray (CWKG-58-009)
- Mechanix Wear Gloves & Hand Protection