Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, L, Black, Spandex
Mfr # MFF-P05-010
Zoro # G4509154
product price: $14.19
/pr
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Clarino Synthetic Leather
- Application Vending Machine Packaging , Light Utility, Mechanical Work
- Palm Construction Clarino Synthetic Leather
- Closure Type slip on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MFF-P05-010
- Zoro # G4509154
- UPC # 781513618431
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Clarino Synthetic Leather |
Application | Vending Machine Packaging , Light Utility, Mechanical Work |
Palm Construction | Clarino Synthetic Leather |
Closure Type | slip on |
Lining | Tricot |
Cuff | Shirred |
Finger Style | Full |
Back Material | Spandex |
Palm Style | Leather |
Sold As | Pair |
Minimum Temperature | Not Rated |
Glove Palm Material | Clarino Synthetic Leather |
Knuckle Protection Material | Padded Spandex |
Description
VF,Mechanics Gloves,Black,10,16V425,PR, Palm Material Clarino Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Chemical Suit, Large, Green (8035-SA L)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 XL)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10-1/2, D, Pull On, 11inH, PR (SE4812)
- SIGNMISSION Fire Riser Inside Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-12649)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Spandex (MFF-P05-011)
- MECHANIX WEAR Mechanics Gloves, S, Black, Spandex (MFF-P05-008)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Spandex (MFF-P05-012)
- MECHANIX WEAR Mechanics Style Gloves, Black, XL/11, PR (CWKH15-05-011)
- MECHANIX WEAR Mechanics Gloves, Brown, 11, PR (MPC-07-011)
- MECHANIX WEAR Mechanics Gloves, L, Black, Trekdry(R) (MG-55-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-99-010)
- Mechanix Wear Mechanics Gloves