Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, High-Visibility Yellow, Synthetic Leather
Mfr # CWKSFF-X91-012
Zoro # G303548817
product price: $30.45
/pr
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Palm Material Polyurethane
- Glove Coating Material Uncoated
- Includes Double Palm No
- Stitching Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CWKSFF-X91-012
- Zoro # G303548817
- UPC # 781513663349
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Cuff Length | 1 in |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Glove Length | 12 in |
Description
Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Glove Style Fleece, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, Insulated Yes, Palm Material Polyurethane, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Synthetic Leather, Glove Back Color Yellow, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing, Standards EN 388, EN 511
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (CCW2-04-L)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU3634KXL)
- BEE-SAFE Non-Skid Shoe Covers, Lg, Polypro, PK300 (GAH-SP-NS-LG)
- GENERAL ELECTRIC Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GG622M)
- MECHANIX WEAR Mechanics Gloves, High-Visibility Yellow, Synthetic Leather (CWKSFF-X91-009)
- MECHANIX WEAR Mechanics Gloves, L, Black, Synthetic Leather, Polyester, Spandex (MSG-05-010)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Orange, Trekdry(R) (SFF-99-012)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MG-07-009)
- MECHANIX WEAR Mechanics Gloves, Yellow, 8, PR (MFF-01-008)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-99-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, TekDry(R) (CG40-91-010)
- Mechanix Wear Mechanics Gloves