Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, Gray, 10, PR
Mfr # MFF-08-010
Zoro # G7684570
product price: $14.89
/pr
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Color Gray
- Cuff Style Shirred Slip-On
- Palm Material Synthetic Leather
- Size L ( 10 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MFF-08-010
- Zoro # G7684570
- UPC # 781513641781
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 10 |
Size | L ( 10 ) |
Size- Alpha | L |
Size- Numeric | 10 |
Details
Item | Mechanics Gloves |
Color | Gray |
Cuff Style | Shirred Slip-On |
Palm Material | Synthetic Leather |
Finger Coverage | Full Finger |
Standards | CE, EN288 2121 |
Glove Back Material | TrekDry(R) |
Glove Features | Reinforced Thumb Crotch, Touchscreen Compatible |
Silicone-Free | No |
Minimum Temperature | Not Rated |
Glove Back Color | Gray |
Palm Style | Single Layer |
Includes Reinforced Thumb Crotch | Yes |
Touchscreen Compatible | Yes |
Liner Style | Unlined |
Includes Double Palm | No |
Glove Palm Material | Synthetic Leather |
Glove Lining Material | Unlined |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TrekDry(R), Glove Back Color Gray, Standards CE, EN288 2121, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Mag, 1/2x6, Bk/Br, PK25 (MC506)
- NEVS 3/4" wide x 500" Red Labeling Tape (T-75-Red)
- ONGUARD INDUSTRIES Dunlop 97590 BootShoe Covers (97590-XL)
- GENIUS PLUGZ Disposable Corded Ear Plugs, Bell Shape, 32 DB, 100 Pairs, Orange PK (C200FO)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, EVA Foam/TPR/Spandex (SP2-91-010)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, TekDry(R) (H15-05-010)
- MECHANIX WEAR Mechanics Gloves, S, Black/Red, Trek Dry(R)/TPR (MPT-52-008)
- MECHANIX WEAR Mechanics Gloves, 2XL, Blue, Form Fitting Trek Dry(R) (MG-03-012)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Brown (MFF-07-011)
- MECHANIX WEAR Mechanics Gloves, M, Blue, Form Fitting Trek Dry(R) (MG-03-009)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Mesh Spandex (113-10)
- Mechanix Wear Gloves & Hand Protection