Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, Brown, 8, PR
Mfr # MFF-07-008
Zoro # G1951191
product price: $14.89
/pr
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S (8)
- Cuff Style Shirred Slip-On
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
- Standards CE, EN288 2121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MFF-07-008
- Zoro # G1951191
- UPC # 781513644324
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Size- Alpha | S |
Size- Numeric | 8 |
Details
Item | Mechanics Gloves |
Cuff Style | Shirred Slip-On |
Palm Material | Synthetic Leather |
Finger Coverage | Full Finger |
Standards | CE, EN288 2121 |
Palm Style | Single Layer |
Glove Back Color | Brown |
Minimum Temperature | Not Rated |
Liner Style | Unlined |
Touchscreen Compatible | Yes |
Silicone-Free | No |
Includes Reinforced Thumb Crotch | Yes |
Includes Double Palm | No |
Glove Features | Reinforced Thumb Crotch, Touchscreen Compatible |
Glove Backing Material | TrekDry® |
Glove Lining Material | Unlined |
Glove Palm Material | Synthetic Leather |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TrekDry(R), Glove Back Color Brown, Standards CE, EN288 2121, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest and Packs (6260)
- BANNER STAKES PLUS Barrier Set X2, Auth Pers Only, Ylw (PL4287)
- ALLEGRO INDUSTRIES Knee Pads, Rubber, Foam, Universal, PR (7100-02)
- CREWS BlackJack Metal Alloy Safety Glasses, Clear Polycarbonate (MCSCRWS2110)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SFF-C91-009)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Brown (MFF-07-010)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-012)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-011)
- MECHANIX WEAR Mechanics Gloves, Yellow, 11, PR (MFF-01-011)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MFF-08-010)
- MAGID Mechanics Gloves, M, Black, Leather (MECH107M)
- Mechanix Wear Mechanics Gloves