Shop All Anti-Vibration Gloves
Mechanix Wear
Mechanics Gloves, Black, 10, PR
Mfr # S1DE-05-010
Zoro # G3722048
product price: $4.15
/pr
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Color Black
- ANSI/ISEA Cut Level Not Tested
- Finger Style Full Finger
- Cuff Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S1DE-05-010
- Zoro # G3722048
- UPC # 781513637326
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 10 |
Details
Item | Mechanics Gloves |
Insulated | No |
Color | Black |
ANSI/ISEA Cut Level | Not Tested |
Finger Style | Full Finger |
Cuff | Open |
Glove Back Material | HPPE, Nylon |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Glove Back Material HPPE, Nylon, ANSI/ISEA Cut Level Not Tested, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size M (8) (99-1-9632-8-K)
- PORTWEST Bizflame Crew Neck T-Shirt, XL (FR01)
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (36VP36)
- ASP 5 In 1 Static Cling Ribbon, 1 Each (731)
- MECHANIX WEAR Mechanics Gloves, Black, 9, PR (S1DE-05-009)
- MECHANIX WEAR Mechanics Gloves, Black, 11, PR (S1DE-05-011)
- MECHANIX WEAR Leather Impact Glove, 2XL, PR (LMP-75-012)
- MECHANIX WEAR Impact Gloves, 2XL, Black, PR (MP4X-75-012)
- MECHANIX WEAR Impact Resistant Gloves, Full, L, PR (SMP-99-010)
- MECHANIX WEAR Mechanics Glove, 4X Original, XL, Black, PR (MG4X-75-011)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-02-S)
- Mechanix Wear Anti-Vibration Gloves