Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, 3XL, Black
Mfr # MG-05-013
Zoro # G1012293
product price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 3/4 in
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-05-013
- Zoro # G1012293
- UPC # 781513106617
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 3XL (13) |
Glove Length | 9 3/4 in |
Size- Alpha | 3XL |
Size- Numeric | 13 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- SIMPLE GREEN Ten pack of secondary labels for Simple Green Clean Building All-Purpose Cleaner (9510001000012)
- MASTER LOCK Deluxe Lockout Station, Plastic, Yellow (S1900VEPRE)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Black, incl. screws (NST633730BKT)
- MECHANIX WEAR Mechanics Gloves, 2XS, Black (MG-05-007)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black/Gray (CWKG-58-011)
- MECHANIX WEAR Mechanics Gloves, M, Black, Spandex (MG-P05-009)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Medium, 1 Pair (MFF-05-009)
- MECHANIX WEAR Mechanics Gloves, 2XL, Gray/White, Mesh (MSV-00-012)
- MECHANIX WEAR Mechanics Gloves, XL, Red, Form Fitting Trek Dry(R) (MG-02-011)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C74)
- Mechanix Wear Mechanics Gloves