Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, 2XS, Black
Mfr # MG-05-007
Zoro # G1012214
product price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 8 in
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-05-007
- Zoro # G1012214
- UPC # 781513106631
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | XS (7) |
Glove Length | 8 in |
Size- Numeric | 7 |
Size- Alpha | XS |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 24VAC/DC (DL1BDB1)
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113145)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (839382)
- BRADY Danger Tag, Danger - Do Not Operate, Polyester, Write-On Surface, 5 1/2 in High, 3 in Wide, 25 Pack (66050)
- MECHANIX WEAR Mechanics Gloves, 3XL, Black (MG-05-013)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Brown (MPT-07-008)
- MECHANIX WEAR Mechanics Gloves, S, Brown, DuraHide Leather (LD-C75-008)
- MECHANIX WEAR Mechanics Gloves, Brown, 12, PR (MPT-07-012)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, TekDry(R) (H15-05-010)
- MECHANIX WEAR Mechanics Impact Gloves, L, Black/Gray, Trek Dry(R)/TPR (MPC-58-010)
- DEWALT Short Cuff Welding and Fabricator Gloves, X-Large (DXMF01052XL)
- Mechanix Wear Mechanics Gloves