Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, 2XL, Gray/White, Mesh
Mfr # MSV-00-012
Zoro # G6590530
original price:
$28.52
10% off
new price: $25.59
/pr
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cuff Style Hook-and-Loop
- Glove Length 9 1/2 in
- Palm Material Synthetic Leather
- Application Multipurpose, Maintenance and Repair, Manufacturing, Mechanic, Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MSV-00-012
- Zoro # G6590530
- UPC # 781513627907
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 9 1/2 in |
Size- Alpha | 2XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Vented, Backing Style Mesh, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Mesh, Glove Back Color White, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3131X, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (65500)
- SAFETYPOSTER.COM Safety Poster, Skipping A Lockout, ENG (P4047)
- ELECTRIDUCT Pair of Parking Column Rubber Rounded Corner Guards- 31" (TC-XT-RCG-P304-2PK)
- PETZL Jet Throw Bag 250 G (S02Y 250)
- MECHANIX WEAR Mechanics Gloves, L, Gray/White, Mesh (MSV-00-010)
- MECHANIX WEAR Mechanics Gloves, S, Gray/White, Mesh (MSV-00-008)
- MECHANIX WEAR Mechanics Gloves, M, Gray/White, Mesh (MSV-00-009)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-99-011)
- MECHANIX WEAR Mechanics Gloves, L, Red, Form Fitting Trek Dry(R) (MG-02-010)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Black/Gray (CWKG-58-010)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Spandex, Neoprene (EXO-MPLD-03-M)
- Mechanix Wear Mechanics Gloves