Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, 2XL, Brown/Black, Leather, TPR
Mfr # LDMP-C75-012
Zoro # G5937589
product price: $45.39
/pr
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Hook-and-Loop
- Palm Material Leather
- Application Construction, Oil and Gas, Mining, Rigging, Manufacturing, Material Handling
- Palm Construction Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # LDMP-C75-012
- Zoro # G5937589
- UPC # 781513637968
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Cuff Length | 1 in |
Size- Alpha | 2XL |
Size- Numeric | 12 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated No, Leather Coverage Style Full Leather, Standards EN 388-4X43F, ANSI A9, ANSI 138 2, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Hook-and-Loop, Glove Liner Material Aramid, Leather Grade Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Fluorescent Lime, 150 ft (1EC19A)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1077-RD_10X7)
- NOTCH EQUIPMENT Lower Climber Straps With Split Ring 26in (15106)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 2XL (61428)
- MECHANIX WEAR Mechanics Gloves, M, Brown/Black, Leather, TPR (LDMP-C75-009)
- MECHANIX WEAR Mechanics Gloves, S, Brown/Black, Leather, TPR (LDMP-C75-008)
- MECHANIX WEAR Mechanics Gloves, L, Brown/Black, Leather, TPR (LDMP-C75-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-99-011)
- MECHANIX WEAR Mechanics Style Gloves, Black, S/510, PR (CWKH15-05-510)
- MECHANIX WEAR Mechanics Gloves, M, Brown, DuraHide Leather (LD-C75-009)
- MECHANIX WEAR Mechanics Gloves, L, Red, Form Fitting Trek Dry(R) (MFF-02-010)
- Mechanix Wear Gloves & Hand Protection