Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, 2XL, Brown, DuraHide Leather
Mfr # LD-C75-012
Zoro # G5935601
product price: $43.55
/pr
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan / Tan
- Cuff Style Shirred Slip-On
- Palm Material Leather
- Application Construction, Oil and Gas, Mining, Rigging
- Palm Construction Abrasion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # LD-C75-012
- Zoro # G5935601
- UPC # 781513637913
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 12 |
Cuff Length | 1 in |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards EN 388:2016 4X43F, ANSI, NFPA 70E, EN 407:2004 41334X, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAL-CRAFT HARNESS WITH WAIST PAD MED-L (37193)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRMR120AB)
- ZORO SELECT Disposable Procedural Face Mask and Eye Shield, Universal, Blue, 25PK (3NMG3)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-15)
- MECHANIX WEAR Mechanics Gloves, L, Brown, DuraHide Leather (LD-C75-010)
- MECHANIX WEAR Mechanics Gloves, S, Brown, DuraHide Leather (LD-C75-008)
- MECHANIX WEAR Mechanics Gloves, M, Brown, DuraHide Leather (LD-C75-009)
- MECHANIX WEAR Mechanics Style Gloves, Black, S/8, PR (CWKH15-05-008)
- MECHANIX WEAR Mechanics Gloves, L, Brown/Black, Trekdry(R) (MF4X-75-010)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-012)
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White (2919 M)
- Mechanix Wear Gloves & Hand Protection