Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, 2XL, Black/Yellow, Spandex
Mfr # CG40-75-012
Zoro # G6590068
product price: $41.65
/pr
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Genuine Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CG40-75-012
- Zoro # G6590068
- UPC # 781513611791
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 9 in |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Spandex(R), Glove Back Color Black/Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE 2132, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, L, 18 Gauge, A1, PR (21-1818B/9L)
- CALLOWAY MILLS Multi, 17 W x 29 L (120261729)
- ERGODYNE Standard Orange Coiled Cable Lanyard-5lb (3130M)
- PALMER SAFETY Vest Style, M, Green/Black (H222101126MD)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Yellow, Spandex (CG40-75-011)
- MECHANIX WEAR Mechanics Gloves, M, Black/Yellow, Spandex (CG40-75-009)
- MECHANIX WEAR Mechanics Gloves, L, Black/Yellow, Spandex (CG40-75-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SFF-91-008)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown/Black, Leather, TPR (LDMP-C75-012)
- MECHANIX WEAR Gloves, PR (S5EP-08-011)
- BOSS Mechanic Gloves Bsgrd Xl (4043X)
- Mechanix Wear Mechanics Gloves