Shop All Cold Weather Gloves
Mechanix Wear
Mechanics Gloves, 2XL, Black/Gray, Synthetic Leather
Mfr # CWKFF-58-012
Zoro # G800425567
product price: $18.75
/pr
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 12
- Color Black/Gray
- Palm Material Synthetic Leather
- Glove Length 12 in
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CWKFF-58-012
- Zoro # G800425567
- UPC # 781513650943
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Glove Size | 12 |
Size | 2XL |
Glove Length | 12 in |
Length | 12 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Cuff Style Shirred Slip-On, Glove Insulation Material Fleece, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Standards CE EN 388:2016 1121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Sign, Eye Wash/drench Hose, Ge (250-010G)
- 3M Airline Hose, 50 ft. L, 1/2 In. Dia. (W-3020-50)
- CONDOR Circuit Breaker Lockout, Red, 2-13/64" H (437R23)
- SEE ALL Dome Security Mirror, 24" Diameter, Natural (SEEPVTBAR2X2)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKFF-58-011)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKFF-58-009)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, Synthetic Leather (CWKFF-58-008)
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S4DP-05-010)
- MECHANIX WEAR Cold-Condition Gloves, 11/2XL, PR (S5DP-05-011)
- MECHANIX WEAR Cold-Condition Gloves, 7, PR (S4DP-05-007)
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, 2XL (279-12)
- Mechanix Wear Cold Weather Gloves