Shop All Mechanics Gloves
This Product is Discontinued
Mechanix Wear
Mechanics Gloves, 2XL, Black, Spandex (Discontinued)
Mfr # MGP-08-012
Zoro # G7297685
This Product is Discontinued
Key Features
- Glove Size 12
- Color Black/Red
- Cuff Style Hook-and-Loop
- Glove Length 9 1/2 in
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MGP-08-012
- Zoro # G7297685
- UPC # 781513608562
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 12 |
Glove Length | 9 1/2 in |
Description
Mechanics Gloves, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Spandex(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Spandex, Glove Back Material Spandex(R), Glove Construction Cut and Sewn, Standards CE, EN388:2016 2131X, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.