Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, 2XL, Black, Spandex
Mfr # MFF-P05-012
Zoro # G4509163
product price: $14.19
/pr
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Clarino Synthetic Leather
- Application Vending Machine Packaging , Light Utility, Mechanical Work
- Palm Construction Clarino Synthetic Leather
- Back Material Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MFF-P05-012
- Zoro # G4509163
- UPC # 781513618455
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Clarino Synthetic Leather |
Application | Vending Machine Packaging , Light Utility, Mechanical Work |
Palm Construction | Clarino Synthetic Leather |
Back Material | Spandex |
Cuff | Shirred |
Finger Style | Full |
Closure Type | slip on |
Lining | Tricot |
Palm Style | Leather |
Sold As | Pair |
Minimum Temperature | Not Rated |
Glove Palm Material | Clarino Synthetic Leather |
Knuckle Protection Material | Padded Spandex |
Description
VF,Mechanics Gloves,Black,12,16V427,PR, Palm Material Clarino Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disposable Uncorded Ear Plug Dispenser Refill, Cylinder Shape, 29 dB, 500 Pairs, Yellow (391-1001)
- CONDOR Dust Cover Assembly, Eyewash, Yellow, PK2 (AP470-002YEL-C)
- NOTRAX 42 ft. L x PVC Foam, 1/2" Thick (419S0342BY)
- PORTWEST Cotton Comfort T-Shirt S/S, Med (S170)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MFF-P05-010)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Spandex (MFF-P05-011)
- MECHANIX WEAR Mechanics Gloves, S, Black, Spandex (MFF-P05-008)
- MECHANIX WEAR Mechanics Gloves, L, Black, Synthetic Leather, Polyester, Spandex (MSG-05-010)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-011)
- MECHANIX WEAR Mechanics Gloves, L, Brown/Black, Trekdry(R) (MF4X-75-010)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (G-EXMPG-03-M)
- Mechanix Wear Gloves & Hand Protection