Shop All Mechanics Gloves
This Product is Discontinued
Mechanix Wear
Mechanics Gloves, 2XL ( 12 ), Gray (Discontinued)
Mfr # MG-08-012
Zoro # G4071200
This Product is Discontinued
Key Features
- Glove Size 12
- Color Gray
- Cuff Style Hook-and-Loop
- Glove Length 9 1/2 in
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-08-012
- Zoro # G4071200
- UPC # 781513641705
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 12 |
Glove Length | 9 1/2 in |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TrekDry(R), Glove Back Color Gray, Glove Construction Cut and Sewn, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.