Shop All Mechanics Gloves
This Product is Discontinued
Mechanix Wear
Mechanics Gloves, 2XL ( 12 ), Black/Gray (Discontinued)
Mfr # CWKG-58-012
Zoro # G700689960
This Product is Discontinued
Key Features
- Color Black/Gray
- Cuff Style Shirred Slip-On
- Glove Length 13 in
- Palm Material Synthetic Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CWKG-58-012
- Zoro # G700689960
- UPC # 781513651049
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 13 in |
Size- Alpha | 2XL |
Cuff Length | 2 in |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Backing Style PrimaLoft(R) 60g Gold palm insulation, Cuff Style Shirred Slip-On, Glove Insulation Material PrimaLoft(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material No, Standards CE, EN 388:2016 3222X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.