Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, 2XL ( 12 ), Black
Mfr # PP4X-75-012
Zoro # G4069170
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 1/2 in
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # PP4X-75-012
- Zoro # G4069170
- UPC # 781513625521
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 9 1/2 in |
Size- Alpha | 2XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style Synthetic Leather with EVA Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Synthetic Leather, Glove Back Color Black/Beige, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Standards CE, EN388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- SCHNEIDER ELECTRIC Key, Harmony XB4, Set of 2 keys, key 455 with one booted (ZBG455P)
- LIFT SAFETY Lift Safety DAX Carbon Fiber Full Brim 50-50, White/Black (HDF50C-19WC)
- PROFLEX BY ERGODYNE ANSI A4 Nitrile Coated CR Gloves, Green, Size S (7042)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Black (PP4X-75-009)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Black (PP4X-75-010)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black (PP4X-75-011)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SFF-91-009)
- MECHANIX WEAR Mechanics Style Gloves, Black, XL/11, PR (CWKH15-05-011)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray (CWKPK-58-008)
- CAIMAN Mechanic Glove Goat Grain Palm - Large (607-2955-L)
- Mechanix Wear Gloves & Hand Protection