Shop All Anti-Vibration Gloves
Mechanix Wear
Mechanics Glove, 4X Original, L, Black, PR
Mfr # MG4X-75-010
Zoro # G6590390
product price: $25.39
/pr
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Material 4X(R) Synthetic Leather
- Palm Construction Material 4X(R) Synthetic Leather
- Standards CE, EN388 4241
- Insulated No
- Knuckle Padding Material Padded Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG4X-75-010
- Zoro # G6590390
- UPC # 781513618752
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 10 |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388 4241, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 8.5, E, Thinsulate, 8inH, PR (CA9028)
- IRONLACE Unbrkbl Shoelace Boot Lace, 63", Blk, PR1 (30007)
- DUPONT Tyvek 400 Disposable Pants, 2XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWH2X0050VP)
- SIGNMISSION OSHA Sign, Clean Room Suit Required With Symbol, 14in X 10in Rigid Plastic, 10" W, 14" H, Portrait (OS-NS-P-1014-V-10622)
- MECHANIX WEAR Mechanics Glove, 4X Original, S, Black, PR (MG4X-75-008)
- MECHANIX WEAR M-Pact XD Impact Gloves, S, Hi-Vis Yellow, PR (SMP-91-008)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S59EP-58-011)
- MECHANIX WEAR Leather Impact Glove, M, PR (LMP-75-009)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S59EP-58-008)
- MECHANIX WEAR XL Coyote Anti-Vibration Gloves (MG-F72-011)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, XL, PR (EXO-MIGL-05-XL)
- Mechanix Wear Anti-Vibration Gloves