Shop All Tactical Gloves
Mechanix Wear
M-Pact Tactical Glove, Gray, S, 7" L, PR
Mfr # MPT-88-008
Zoro # G0978341
product price: $29.99
/pr
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPT-88-008
- Zoro # G0978341
- UPC # 781513631270
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | S |
Length | 7" |
Details
Item | Tactical Glove |
Color | Gray |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Knuckle Padding Material | Thermoplastic Rubber |
Back Material | Trekdry(R) |
ANSI/ISEA Abrasion Level | 0 |
Lining | Tricot |
Standards | CE EN 388, EN 420 |
Thumb Style | Straight |
Cut | Clute |
Temp. Range | 32 Degrees to 200 Degrees F |
Grade of Leather | Synthetic Leather |
Cut-Resistant Material | None |
Stitching Material | Nylon |
Description
Tactical Glove, S, Gray, 7 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Buckle Up And Drive Carefully Sign (TM111J)
- ULTRATECH Spill Berm Corner, Polyurethane (2102)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Conduit Spacer For Stopp (STI-3104)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-GY)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP2-F55-011)
- MECHANIX WEAR The Original® Tactical Glove, Gray, S, 7" L, PR (MG-88-008)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, S, 7" L, PR (FFTAB-78-008)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP-F55-009)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, L, 9" L, PR (MG-77-010)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, S, 7" L, PR (FFTAB-88-008)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTGCOY-03-M)
- Mechanix Wear Gloves & Hand Protection