Shop All Tactical Gloves
Mechanix Wear
M-Pact Tactical Glove, Gray, L, 9" L, PR
Mfr # MPT-88-010
Zoro # G0978378
product price: $32.45
/pr
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPT-88-010
- Zoro # G0978378
- UPC # 781513631294
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | L |
Length | 9" |
Details
Item | Tactical Glove |
Color | Gray |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Knuckle Padding Material | Thermoplastic Rubber |
Thumb Style | Straight |
Cut-Resistant Material | None |
ANSI/ISEA Abrasion Level | 0 |
Temp. Range | 32 Degrees to 200 Degrees F |
Lining | Tricot |
Cut | Clute |
Stitching Material | Nylon |
Standards | CE EN 388, EN 420 |
Grade of Leather | Synthetic Leather |
Back Material | Trekdry(R) |
Description
Tactical Glove, L, Gray, 9 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE MB Chest, TB Legs, XL (020-1286)
- REFRIGIWEAR Hivis Reversible Softshell Vest Hv Lime Lar (9499RHVLLARL2)
- STEINER Welding Gloves, 14In, Black, PR (2619B-L)
- TCP Led Exit Light (22743)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, L, 9" L, PR (MPT-72-010)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, L, 9" L, PR (MPT-55-010)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, S, 7" L, PR (MG-72-008)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, 2XL, 11"L, PR (FFTAB-78-012)
- MECHANIX WEAR Recon Covert Tactical Glove, Black, M, 8" L, PR (TSRE-55-009)
- MECHANIX WEAR Tactical Glove, Coyote Tan, S, 7" L, PR (MFF-F72-008)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, XL, 10" L, PR (FFTAB-78-011)
- Mechanix Wear Tactical Gloves