Shop All Tactical Gloves
Mechanix Wear
M-Pact Tactical Glove, Coyote Tan, S, 7" L, PR
Mfr # MPT-72-008
Zoro # G2501463
product price: $29.99
/pr
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finger Style Full Finger
- Length 7 in
- Palm Material Synthetic Leather
- Cuff Hook-and-Loop
- Cut-Resistant Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPT-72-008
- Zoro # G2501463
- UPC # 781513621042
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Length | 7 in |
Size | S |
Details
Finger Style | Full Finger |
Palm Material | Synthetic Leather |
Cuff | Hook-and-Loop |
Cut-Resistant Material | None |
Knuckle Padding Material | Thermoplastic Rubber |
Grade of Leather | Synthetic Leather |
Thumb Style | Straight |
Closure Type | hook-and-loop |
Cut | Clute |
Standards | CE EN 388, EN 420 |
Lining | Tricot |
Back Material | Trekdry(R) |
Item | Tactical Glove |
ANSI/ISEA Abrasion Level | 0 |
Color | Coyote tan |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Stitching Material | Nylon |
Temp. Range | 32 Degrees to 200 Degrees F |
Description
Tactical Glove, S, Coyote Tan, 7 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 15 ft Black Rubber Roll (03-167-CO-P)
- WL JENKINS 10in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (4005)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7951)
- JAFLINE Attack Line Fire Hose, Dia. 1-1/2 In. (G51H15LNW50N)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, S, 7" L, PR (MPT-55-008)
- MECHANIX WEAR Recon Covert Tactical Glove, Black, M, 8" L, PR (TSRE-55-009)
- MECHANIX WEAR Recon Covert Tactical Glove, Black, L, 9" L, PR (TSRE-55-010)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MP3-72-009)
- MECHANIX WEAR The Original® Tactical Glove, L, MultiCam, 10inL, PR (MG-78-010)
- MECHANIX WEAR The Original® Tactical Glove, Gray, 2XL, 11" L, PR (MG-88-012)
- MECHANIX WEAR M-Pact Tactical Glove, 2XL, MultiCam, 10inL, PR (MPT-78-012)
- Mechanix Wear Tactical Gloves