Shop All Tactical Gloves
Mechanix Wear
M-Pact Tactical Glove, Coyote Tan, L, 9" L, PR
Mfr # MPT-72-010
Zoro # G2501579
product price: $30.85
/pr
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Straight
- Palm Material Synthetic Leather
- Standards CE EN 388, EN 420
- Cut-Resistant Material None
- Temp. Range 32 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPT-72-010
- Zoro # G2501579
- UPC # 781513621066
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Length | 9 in |
Size | L |
Details
Thumb Style | Straight |
Palm Material | Synthetic Leather |
Standards | CE EN 388, EN 420 |
Color | Coyote tan |
Cut-Resistant Material | None |
Temp. Range | 32 Degrees to 200 Degrees F |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Cut | Clute |
Closure Type | hook-and-loop |
ANSI/ISEA Abrasion Level | 0 |
Finger Style | Full Finger |
Item | Tactical Glove |
Grade of Leather | Synthetic Leather |
Stitching Material | Nylon |
Cuff | Hook-and-Loop |
Knuckle Padding Material | Thermoplastic Rubber |
Lining | Tricot |
Back Material | Trekdry(R) |
Description
Tactical Glove, L, Coyote Tan, 9 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, 2XL (62139)
- BRADY Pipe Marker, Direction Arrow, White, 76506 (76506)
- ACCUFORM 22 in Height, 17 in Width, English (SP124509L)
- ZORO SELECT 1.5" (#6, 38 mm.) x 200 ft. Orange Plastic Chain (30112)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, L, 9" L, PR (MPT-55-010)
- MECHANIX WEAR M-Pact Tactical Glove, Gray, L, 9" L, PR (MPT-88-010)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, Large (MPT-55-010)
- MECHANIX WEAR The Original® Tactical Glove, Gray, 2XL, 11" L, PR (MG-88-012)
- MECHANIX WEAR Tactical Glove, Coyote Tan, S, 7" L, PR (MFF-F72-008)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Coyote, XL (MPT-72-011)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Green, PR (G-EXTGODG-04-L)
- Mechanix Wear Gloves & Hand Protection