Shop All Tactical Gloves
Mechanix Wear
M-Pact Tactical Glove, 2XL, MultiCam, 10inL, PR
Mfr # MPT-78-012
Zoro # G7565607
product price: $30.45
/pr
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicam
- Cuff Slip-On
- Palm Material Armortex(R)
- Application Military, Law Enforcement, Shooting Sports, Maintenance and Repair
- Finger Style Full Finger with Reinforced Fingertips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPT-78-012
- Zoro # G7565607
- UPC # 781513624777
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 10" |
Details
Item | Tactical Glove |
Color | Multicam |
Cuff | Slip-On |
Palm Material | Armortex(R) |
Application | Military, Law Enforcement, Shooting Sports, Maintenance and Repair |
Finger Style | Full Finger with Reinforced Fingertips |
Closure Type | TPR |
Knuckle Padding Material | Thermoplastic Rubber |
Lining | Tricot |
ANSI/ISEA Abrasion Level | 0 |
Standards | CE, EN 13594; EN 388: 2016 3121 X |
Palm Construction | Padded Palm, Reinforced |
Thumb Style | Straight |
Temp. Range | 32 Degrees to 200 Degrees F |
Back Material | Trek Dry(R)/TPR |
Stitching Material | Nylon |
Cut | Clute |
Description
Tactical Glove, 2XL, MultiCam Camouflage, 10 in, Hook-and-Loop Cuff, Lining Tricot, D30, Synthetic Leather Palm Material, TrekDry(R), TPR Back Material, TPR Knuckle Padding Material, Nylon Stitching Material, Hook-and-Loop Closure Type, Wing Thumb Style, Full Finger, Reinforced Fingertips Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, ANSI/ISEA Abrasion Level Not Tested, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U4-1046-RA_14X10 (U4-1046-RA_14X10)
- BROTHER Labels, White, 8 m L (TZe2412PK)
- NO-SPILL YellowPlasticItem (1457)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-84-2)
- MECHANIX WEAR M-Pact Tactical Glove, XL, MultiCam, 10inL, PR (MPT-78-011)
- MECHANIX WEAR M-Pact Tactical Glove, S, MultiCam, 10inL, PR (MPT-78-008)
- MECHANIX WEAR M-Pact Tactical Glove, M, MultiCam, 10inL, PR (MPT-78-009)
- MECHANIX WEAR The Original® Tactical Glove, 2XL, MultiCam, 10inL, PR (MG-78-012)
- MECHANIX WEAR Tactical Glove, Coyote Tan, L, 9" L, PR (MP-F72-010)
- MECHANIX WEAR Tactical Glove, M, 12" L, Wing Thumb, Blk, PR (MP3-55-009)
- MECHANIX WEAR The Original® Tactical Glove, L, MultiCam, 10inL, PR (MG-78-010)
- Mechanix Wear Tactical Gloves